Shop All Milling Inserts
Tungaloy
Milling Insert, PVD Coating, 0.177in.Thick
Mfr # 6811536
Zoro # G0177226
product price: $87.15
/ea
Sold in multiples of 5 for $435.75
Free Shipping & Returns
$435.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade AH330
- Stainless (M) Compatibility Yes
- Rake Positive
- Steel (P) Compatibility Yes
- For Use With Multi Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6811536
- Zoro # G0177226
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 310404 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.217 in |
Cutting Edge Length | 6.00mm |
Depth of Cut | 1.50mm |
Corner Radius | 1.50mm |
Width | 9.53mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.500 in, Positive, Single Sided, 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray, Green (12043)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7.50mm (C22873)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- DREMEL Wheel, Cut Off, Pk20 (420)
- TUNGALOY Milling Insert, LNMU0303ZER-ML AH72, PK10 (6864165)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- TUNGALOY Milling Insert, TOMT060308PDER-MJ A, PK10 (6999333)
- TUNGALOY Milling Insert, PVD Coating, 0.250in.Thick (6821768)
- TUNGALOY Milling Insert, NS740 Grade, Uncoated (SEKN42AFTN NS740)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999179)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- Tungaloy Milling Inserts