Shop All Milling Inserts
Tungaloy
Milling Insert, PVD Coating, 0.109in.Thick
Mfr # 6815358
Zoro # G2617986
product price: $10.95
/ea
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rake Positive
- For Use With Multi Purpose Endmills
- Insert Material Carbide
- No. of Edges 2
- Nose Radius 0.016"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6815358
- Zoro # G2617986
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.098 in |
Insert Size | 08T204 |
Cutting Edge Length | 8.20mm |
Width | 5.60mm |
Corner Radius | 0.40mm |
Description
Milling Insert, Inscribed Circle 0.220 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 7/8, Cobalt (55530)
- MARSHALLTOWN Hand Edger Steel 6 in.X6 in. (163BD)
- KRAFT TOOL Heavy Duty Big John Pry Bar, 56 (GG630)
- A E S INDUSTRIES SCRAPER (AD241)
- TUNGALOY Milling Insert, AH120 Grade, 0.146in.Thick (6818305)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- TUNGALOY Milling Insert, XCET310404ER AH120, PK5 (6849641)
- TUNGALOY Milling Insert, AH725 Grade, PVD Coating (6864162)
- TUNGALOY Milling Insert, LNMU0303ZER-ML AH72, PK10 (6864165)
- TUNGALOY Milling Insert, TOMT150616PDER-MJ A, PK10 (6999338)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- Tungaloy Milling Inserts