Shop All Milling Inserts
Tungaloy
Milling Insert, AH725 Grade, Single Sided
Mfr # 5812600
Zoro # G0177287
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rake Positive
- Inscribed Circle 1/2 in
- Super Alloy (S) Compatibility Yes
- Coating PVD
- For Use With Roundsplit Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 5812600
- Zoro # G0177287
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 0.181 in |
Nose Radius | 0.236" |
Insert Size | 1204 |
Cutting Edge Length | 12.00mm |
Depth of Cut | 6.00mm |
Description
Round Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Storage Case (35351)
- REMCO Bench Scraper, Poly, White, 8 1/2 x 5 In (69605)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 3 Mount Taper, Morse Taper Shank, 3 Shank Taper (DEWA0303)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3134)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999179)
- TUNGALOY Milling Insert, ONMU0507ANEN-MJ AH3, PK10 (6758743)
- TUNGALOY Milling Insert, XCET310404ER AH120, PK5 (6849641)
- TUNGALOY Milling Insert, NS740 Grade, Uncoated (SEKN42AFTN NS740)
- TUNGALOY Milling Insert, AH120 Grade, 0.146in.Thick (6818305)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999178)
- SUMITOMO Milling Insert, T4500A Grade, Cermet (SOMT120408PDER-G-T4500A)
- Tungaloy Milling Inserts