Shop All Milling Inserts
Tungaloy
Milling Insert, AH725 Grade, PVD Coating
Mfr # 6864162
Zoro # G0177320
Sold in multiples of 10 for $165.90
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style LNMU
- Lead Angle 15 Degrees
- Chip-Breaker Yes
- Mounting Hole Dia. 0.114 in
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 6864162
- Zoro # G0177320
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 0.114 in |
Nose Radius | 0.047" |
Insert Size | 0303 |
Corner Radius | 1.20mm |
Depth of Cut | 0.0390 in |
Cutting Edge Length | 3.20mm |
Width | 6.00mm |
Description
Milling Insert, Inscribed Circle 0.236 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Chisel, 1 In (LWC32)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/16" (80840)
- PALADIN TOOLS Die, 1300/8000 (PA3703)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999178)
- TUNGALOY Milling Insert, UX30 Grade, Single Sided (6806346)
- TUNGALOY Milling Insert, NS740 Grade, Uncoated (SEKN42AFTN NS740)
- TUNGALOY Milling Insert, TOMT150616PDER-MJ A, PK10 (6999338)
- TUNGALOY Milling Insert, LNMU0303ZER-ML AH72, PK10 (6864165)
- TUNGALOY Milling Insert, LQMU110716PNER-MJ A, PK10 (6861229)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- Tungaloy Milling Inserts