Shop All Milling Inserts
Tungaloy
Milling Insert, AH330 Grade, 0.187in.Thick
Mfr # 6806256
Zoro # G1925266
product price: $11.59
/ea
Sold in multiples of 10 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Application Medium
- Mounting Hole Dia. 0.181 in
- Steel (P) Compatibility Yes
- Cutting Direction Neutral
- Insert Size 1204AF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6806256
- Zoro # G1925266
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 0.181 in |
Insert Size | 1204AF |
Nose Radius | Chamfer |
Corner Radius | 0.80mm |
Description
Square Milling Insert, Inscribed Circle 0.500 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 85-927 6 Piece Full Polish Combination Wrench Set, 12 Point (85-927)
- GEDORE Open Ended Wrench, 46mm (894 46)
- NUPLA Soft Face Sledge, 8 lb., 31-1/2, Fiberglass (6894269)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (J10056L)
- TUNGALOY Milling Insert, UX30 Grade, Single Sided (6806346)
- TUNGALOY Milling Insert, AH725 Grade, Single Sided (5812600)
- TUNGALOY Milling Insert, AH120 Grade, 0.146in.Thick (6818305)
- TUNGALOY Milling Insert, ONMU0507ANEN-MJ AH3, PK10 (6758743)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999178)
- TUNGALOY Milling Insert, TOMT060308PDER-MJ A, PK10 (6999333)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- Tungaloy Milling Inserts