Shop All Milling Inserts
Tungaloy
Milling Insert, AH140 Grade, 0.157in.Thick
Mfr # 6846118
Zoro # G1925345
product price: $14.19
/ea
Sold in multiples of 10 for $141.90
$141.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Edges 4
- Cutting Direction Neutral
- Grade AH140
- Coating PVD
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6846118
- Zoro # G1925345
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 13T3AF |
Nose Radius | Chamfer |
Mounting Hole Dia. | 0.173 in |
Corner Radius | 1.00mm |
Depth of Cut | 4.00mm |
Description
Square Milling Insert, Inscribed Circle 0.547 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Pentalobe, 6pcs (26794)
- DRILL AMERICA 29 Piece Stepped Point Cobalt Drill Bit Set in Round Case 1/16 - 1/2 x 1/64 (ZO-GSC29J-PC)
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Taper Metric Hand Tap (027772AS)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52011X)
- TUNGALOY Milling Insert, TOMT060308PDER-MJ A, PK10 (6999333)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- TUNGALOY Milling Insert, NS740 Grade, Uncoated (SEKN42AFTN NS740)
- TUNGALOY Milling Insert, LNMU0303ZER-ML AH72, PK10 (6864165)
- TUNGALOY Milling Insert, ONMU0507ANEN-MJ AH3, PK10 (6758743)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT123508PEERH-ACK300)
- Tungaloy Milling Inserts