Shop All Milling Inserts
Tungaloy
Milling Insert, AH120 Grade, 0.187in.Thick
Mfr # 6806250
Zoro # G1925275
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AH120
- Insert Material Carbide
- Inscribed Circle 0.500 in
- For Use With TungMill TAD/EAD12
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6806250
- Zoro # G1925275
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 1204AF |
Mounting Hole Dia. | 0.181 in |
Nose Radius | Chamfer |
Corner Radius | 0.40mm |
Description
Square Milling Insert, Inscribed Circle 0.500 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dead Blow Hammer, 48 oz., 14-3/4" (J57-533)
- HANSON High Carbon Steel Machine Screw Thread Metric Bottom Tap 12mm -1.25 (1842)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999178)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- TUNGALOY Milling Insert, AH120 Grade, 0.146in.Thick (6818305)
- TUNGALOY Milling Insert, LNMU0303ZER-MJ AH32, PK10 (6782084)
- TUNGALOY Milling Insert, LQMU110716PNER-MJ A, PK10 (6861229)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNEX130608PNER-G-ACP200)
- Tungaloy Milling Inserts