Shop All Milling Inserts
Tungaloy
Milling Insert, AH120 Grade, 0.157in.Thick
Mfr # 6846104
Zoro # G1925351
product price: $13.45
/ea
Sold in multiples of 10 for $134.50
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rake Positive
- Mounting Style Screw-On
- Hardened (H) Compatibility No
- Nose Radius Chamfer
- Workpiece Compatibility Cast Iron (K), Steel (P), Super Alloy (S)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6846104
- Zoro # G1925351
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | Chamfer |
Mounting Hole Dia. | 0.173 in |
Insert Size | 13T3AF |
Depth of Cut | 4.00mm |
Corner Radius | 1.50mm |
Description
Square Milling Insert, Inscribed Circle 0.547 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 15/16 in Size 6 pt Standard Depth, Black Oxide (J07531)
- PRO-GRADE TOOLS Wrench, 8" Pipe (11708)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 5/7 TPI 3 pk (DS0906CWS3)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-1800)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999178)
- TUNGALOY Milling Insert, AH725 Grade, Single Sided (5812600)
- TUNGALOY Milling Insert, TOMT150616PDER-MJ A, PK10 (6999338)
- TUNGALOY Milling Insert, LNMU0303ZER-MS AH13, PK10 (6776629)
- TUNGALOY Milling Insert, AH120 Grade, 0.146in.Thick (6818305)
- TUNGALOY Milling Insert, PVD Coating, 0.250in.Thick (6821768)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- Tungaloy Milling Inserts