Shop All Keyseat Cutter
Tungaloy
Milling Cutter, 1in.dia, 8-3/4 in.L
Mfr # 6821661
Zoro # G0177040
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 90 Degrees
- Cutter Dia. 1 in
- Overall Length 8 3/4 in
- Shank Dia. 1 in
- Number of Teeth 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 6821661
- Zoro # G0177040
- Country of Origin Japan
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 in |
Overall Length | 8 3/4 in |
Shank Dia. | 1 in |
Details
Included Angle | 90 Degrees |
Number of Teeth | 2 |
Number of Pieces | 1 |
Tooth Type | Straight |
Material | Steel |
Left/Right Hand | Right Hand |
Item | Milling Cutter |
Included Angle (Deg.) | 90 |
Finish | Black Oxide |
Shank | Weldon |
Description
Milling Cutter, 90 Degrees Included Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (881)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- URREA 3/4" drive hexagonal bit impact socket 19MM (759019M)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HHIP 5/16" High Speed Steel T-Slot Cutter (2006-0163)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- KEO #606 Woodruff KSC Shank HSS RH STR (66060)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- Tungaloy Keyseat Cutter