Shop All Keyseat Cutter
Tungaloy
Milling Cutter, 1-1/4in.dia, 2 Teeth
Mfr # 6829415
Zoro # G0177156
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 41 Degrees
- Cutter Dia. 1 1/4 in
- Overall Length 4 1/4 in
- Shank Dia. 1 in
- Number of Teeth 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6829415
- Zoro # G0177156
- Country of Origin Japan
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/4 in |
Overall Length | 4 1/4 in |
Shank Dia. | 1 in |
Details
Included Angle | 41 Degrees |
Number of Teeth | 2 |
Number of Pieces | 1 |
Tooth Type | Straight |
Shank | Weldon |
Item | Milling Cutter |
Finish | Black Oxide |
Included Angle (Deg.) | 41 |
Material | Steel |
Left/Right Hand | Right Hand |
Description
Milling Cutter, 41 Degrees Included Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 10mm, 4 Flute, Carbide Tip (5655100)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- BOSCH Rotary Hammer Accessory (HS1418)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (3604)
- TUNGALOY Milling Cutter, 1in.dia, 8-3/4 in.L (6821661)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887050-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- Tungaloy Keyseat Cutter