Shop All Indexable Drill Inserts
Tungaloy
Indexable Drilling Insert, 11.20mm, 11 Degrees
Mfr # 6861422
Zoro # G0534147
product price: $14.29
/ea
Sold in multiples of 10 for $142.90
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Series TDXU
- Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P)
- Dimension Type Decimal Inch
- Insert Size 11
- Grade AH725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6861422
- Zoro # G0534147
- Country of Origin Japan
- Category Indexable Drill Inserts
Dimensions
Dimension Type | Decimal Inch |
Insert Size | 11 |
Nose Radius | 0.047" |
Mounting Hole Dia. | 0.173" |
Corner Radius | 1.20mm |
Hole Dia. | 4.40mm |
Cutting Edge Length | 12.50mm |
Description
Indexable Drilling Insert, Relief Angle 11 Degrees , TiAlN, ANSI Code XPMT110412R-DW AH725, Coating Process PVD, Corner Radius 1.20mm, Hole Dia. 4.40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Surface Tester, Color, 14200 Micron (178-561-12A)
- BESSEY Metal Cutting Snip, Straight, 5 1/2 in, Stainless Steel (D47)
- BLAIR Spotweld Arbor for Rotabroach (11122)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Double End End Mill, Milling Dia.: 1/2" (DWCF232)
- TUNGALOY Tf Flo-Lock Insert FLG-3062R-CB AC, PK10 (2412301)
- TUNGALOY Tf Flo-Lock Insert FLG-3094R-CB AH, PK10 (2412303)
- TUNGALOY Tf Flo-Lock Insert FLG-2047L-CB AH, PK10 (2413986)
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- TUNGALOY Tf Flo-Lock Insert FLG-3031R AH110, PK10 (2412207)
- TUNGALOY Tf Flo-Lock Insert FLG-2078L-CB AH, PK10 (2413991)
- KYOCERA Drilling Insert, Trigon, WCMX 06T308M1 KW10 Grade Uncoated Carbide (WCMX06T308M1KW10)
- Tungaloy Indexable Tools