Shop All Spade Blades and Indexable Drill Inserts
Tungaloy
Indexable Drill, 1.875in.dia., Screw-On
Mfr # 6985624
Zoro # G0177935
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Whistle Notch
- Mounting Style Screw
- Shank Dia. 1-1/2 in
- Overall Length 8.6200 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6985624
- Zoro # G0177935
- Country of Origin Japan
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 8.6200 in |
Flute Length | 3.8210 in |
Shank Length | 2.6880 in |
Drilling Depth | 3.7500" |
Diameter | 1.875" |
Depth x Dia. Ratio | 2xD |
Max. Drill Dia. | 1-7/8 in |
Max. Drilling Depth | 3.8210 in |
Description
Indexable Insert Drill, Max. Drill Dia. 1-7/8 in, 2xD, Max. Drilling Depth 3.8210 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN516)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11911)
- TUNGALOY Drilling Insert, AH725, 0.276in. (6861473)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075-C (UD-0750-2D-075-C)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28260)
- ULTRA-DEX USA Carbide Insert, CCGX 21.51 UD1 (CCGX 21.51-ZN1 UD1)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525128)
- MICRO 100 Spade Drill (SD-125)
- INGERSOLL-RAND Blade (31363)
- Tungaloy Spade Blades and Indexable Drill Inserts