Shop All Spade Blades and Indexable Drill Inserts
Tungaloy
Indexable Drill, 1.437in.dia., Screw-On
Mfr # 6985617
Zoro # G0177941
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Whistle Notch
- Mounting Style Screw
- Shank Dia. 1-1/2 in
- Overall Length 7.2880 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 6985617
- Zoro # G0177941
- Country of Origin Japan
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 7.2880 in |
Flute Length | 2.9250 in |
Shank Length | 2.6880 in |
Diameter | 1.437" |
Drilling Depth | 2.8740" |
Depth x Dia. Ratio | 2xD |
Max. Drill Dia. | 1-7/16 in |
Max. Drilling Depth | 2.9250 in |
Description
Indexable Insert Drill, Max. Drill Dia. 1-7/16 in, 2xD, Max. Drilling Depth 2.9250 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M8 Thread Size, 2-3/8" Dia. (GNH5-HEXF6-----)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- TUNGALOY Drilling Insert, AH725, 0.276in. (6861473)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- HANSON 1-1/4" x 4" SPEEDBOR Blue Groove Drill Bit (87920)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525208)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525156)
- WALTER Walter - Replaceable Tip Drill (P6001-D18,00R WPP45C)
- Tungaloy Drill Bits