Shop All Indexable Boring Bars
Tungaloy
Indexable Boring Bar, E10-SWLXR2-D14, 7 in L, Carbide, Trigon Insert Shape
Mfr # 6990707
Zoro # G0177978
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 7 in
- Cutting Direction Right Hand
- Insert Shape Trigon
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6990707
- Zoro # G0177978
- Country of Origin Japan
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 7 in |
Overall Length (In.) | 7 |
Nose Radius (In.) | 0.01 |
Shank Dia. (In.) | 0.625 |
Min. Bore Dia. | 7/8 in |
Shank Length | 5-3/4 in |
Max. Bore Depth | 1-1/4 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, E10-SWLXR2-D14, 95 Degrees , 17/32 in, SR34-514 Screw, T-7F Wrench, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7142)
- KNIPEX Electronics Diagonal Cutters, 4 1/2" Dia (77 41 115)
- FEIN Dust Extraction Set For Blades Fsc 500qs (32133021010)
- SLICE Utility Knife Utility, 7 1/2 in L (10562)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001100S)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S10Q SCLCL3)
- HHIP 3/8" C-6 9 Piece Boring Bar Set (1001-0001)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050150)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- Tungaloy Indexable Boring Bars