Shop All Indexable Boring Bars
Tungaloy
Indexable Boring Bar, A24-ACLNR4-D32, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 6864839
Zoro # G0178039
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/2 in
- Overall Length 14 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Clamp ACP4S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6864839
- Zoro # G0178039
- Country of Origin Japan
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 14 in |
Nose Radius (In.) | 0.03 |
Shank Dia. (In.) | 1.500 |
Overall Length (In.) | 14 |
Min. Bore Dia. | 2 in |
Shank Length | 11.8400 in |
Max. Bore Depth | 2.1600 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A24-ACLNR4-D32, 95 Degrees , 57/64 in, ACP4S Clamp, ACS-5W Screw, ASC422 Shim, BP-7 Spring, CSTB-3.5 Screw, SP-2.5 Spring pin, T-15F Wrench, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPSF (16356)
- CENTURY DRILL & TOOL Replacement Grinder Flange Nut Set (75099)
- DEWALT Insert Bit, 1/4In, Slotted, 6-8, 2In (50 Pack) (DWA2SL6IRB)
- TUNGALOY Indexable Boring Bar, E07H-SCLCR04-D080, 100.00mm L, Carbide, 80 Degrees Diamond Insert Shape (6862265)
- TUNGALOY Indexable Boring Bar, E10-SWLXR2-D14, 7 in L, Carbide, Trigon Insert Shape (6990707)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000S)
- HHIP 4 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0704)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3601250X)
- Tungaloy Indexable Tools