Shop All Spade Blades and Indexable Drill Inserts
Tungaloy
Drilling Insert, AH725, Carbide
Mfr # 6861446
Zoro # G1925099
product price: $11.75
/ea
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PVD
- Insert Shape Parallelogram
- Mounting Style Screw-On
- Cutting Direction Neutral
- Insert Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6861446
- Zoro # G1925099
- Country of Origin Japan
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.110" |
Insert Size | 07 |
Dimension Type | Decimal Inch |
Hole Dia. | 2.80mm |
Corner Radius | 0.80mm |
Cutting Edge Length | 8.20mm |
Description
Indexable Drilling Insert, Relief Angle 11 Degrees , TiAlN, ANSI Code XPMT07H308R-DS AH725, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 2.80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, 1/2 in. x 6 in., Carbide (01390-PWR)
- FEIN Suction Base, 17" L, 1/4" Drive Size (92602054016)
- X-ACTO Knife Set, 3 Knives, 10 Blades/Case (X5285)
- ULLMAN Swinger Hook, Steel, 7-7/8in.L, 1 pcs. (SW-10)
- TUNGALOY Drilling Insert, AH725, 0.276in. (6861473)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075-C (UD-0750-2D-075-C)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D22,22R WMP35)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- ZORO SELECT Spade Drill, Size 1/2 in. (400-001140)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525236)
- ZORO SELECT Spade Drill, Solid Carbide (400-888881)
- Tungaloy Drill Bits