Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # 6859406
Zoro # G0177698
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6859406
- Zoro # G0177698
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Depth of Cut | 0.1181 in |
Cutting Edge Length | 0.6100 in |
Description
Diamond Turning Insert, Chip-Breaker Code HMM, Inscribed Circle 1/2 in, AlTiN, ANSI Code DNMG 432 HMM AH905, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200 T BKA)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- CHICAGO PNEUMATIC 3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM (CP826T)
- GROZ Handle Sledge Hammers, 8 lb., 30" (34513)
- TUNGALOY Turning Indexable Insert CCMT 21.5, PK10 (6777768)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809675)
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6998421)
- TUNGALOY Turning Indexable Insert CNGA120404-DIA (6801829)
- TUNGALOY Turning Indexable Insert CNGP12040, PK10 (6843822)
- TUNGALOY Turning Indexable Insert, CNMG12041, PK10 (6772179)
- Tungaloy Turning Inserts