Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide
Mfr # 6859382
Zoro # G1925598
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 6859382
- Zoro # G1925598
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.047" |
Depth of Cut | 0.1181 in |
Cutting Edge Length | 0.5080 in |
Description
Diamond Turning Insert, Chip-Breaker Code HMM, Inscribed Circle 1/2 in, AlTiN, ANSI Code CNMG 433 HMM AH905, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lockback Knife, 2-5/8-Inch Hawkbill Blade, Black Handle (44005)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3318)
- TEKTON 3/8 Inch Pin Punch (66059)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6741704)
- TUNGALOY Turning Indexable Insert, TPG322 UX, PK10 (6808853)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747799)
- TUNGALOY Turning Indexable Insert CCMT 32.5, PK10 (6777811)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994809)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6994808)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1105)
- Tungaloy Indexable Tools