Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG 432 DM T9105
Zoro # G1925747
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # CNMG 432 DM T9105
- Zoro # G1925747
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 0.5080 in |
Depth of Cut | 0.1969 in |
Description
Diamond Turning Insert, Chip-Breaker Code DM, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG 432 DM T9105, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 85 ft. (LDM85)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A201)
- CRESCENT NICHOLSON No. 8 Metric Bolt Thread Restoring File (T33016)
- ATD TOOLS 12-Point Fractional Raised Panel Combination Wrench - 1.12 X 14.87 In. (ATD-6036)
- TUNGALOY Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (6864987)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6741638)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6741631)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6781343)
- TUNGALOY Turning Indexable Insert CCMT 21.5, PK10 (6777809)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6741702)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3324P TN15M)
- Tungaloy Indexable Tools