Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 3/16 in, CCGT, .5, Carbide
Mfr # 6862124
Zoro # G0178206
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 3/16 in
- Insert Size 5.52.20.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6862124
- Zoro # G0178206
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 5.52.20.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.091" |
Nose Radius | 0.008" |
Description
Diamond Turning Insert, Chip-Breaker Code W08, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CCGT 5.52.20.5 L-W08 TH10, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 17mm 90T 12 PT Combi Ratchet Wrench (KDT86917)
- CRESCENT PLIER 10"" FENCE DIAMOND (193410CVN)
- KRAFT TOOL Square End Laminated Canvas-Resin, 12"x5 (CF529)
- HUOT Reamer Index, Steel (12130)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809614)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6780669)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6781343)
- TUNGALOY Turning Indexable Insert, TPU433 Ux, PK10 (6809100)
- TUNGALOY Turning Indexable Insert, TNMG 332, PK10 (6859534)
- TUNGALOY Turning Indexable Insert CCMT 32.5, PK10 (6777811)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 3, PCD (NF-DNMX433LD-DA1000)
- Tungaloy Turning Inserts