Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide
Mfr # VNMG 332 TSF T9205
Zoro # G0177585
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # VNMG 332 TSF T9205
- Zoro # G0177585
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.031" |
Depth of Cut | 0.0590 in |
Description
Diamond Turning Insert, Chip-Breaker Code TSF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG 332 TSF T9105, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Self-Feeding Bit, 4-5/8In (SF4621)
- MORSE Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP441216MC)
- FREUD Heavy-Duty Rip Blade, 10 (LM72R010)
- RED DEVIL Scrapers Handy Cutte (3221)
- TUNGALOY Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (6805345)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6772391)
- TUNGALOY Diamond Turning Insert, Diamond, 3/16 in, CCGT, .5, Carbide (6862124)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6775279)
- TUNGALOY Turning Indexable Insert, TCMT 21.5 (6777778)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809614)
- TUNGALOY Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (6859406)
- Tungaloy Turning Inserts