Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide
Mfr # 6812146
Zoro # G0534110
product price: $13.95
/ea
Sold in multiples of 10 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6812146
- Zoro # G0534110
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.031" |
Depth of Cut | 0.1969 in |
Description
Diamond Turning Insert, Chip-Breaker Code TM, Inscribed Circle 3/8 in, TiAlN, ANSI Code VNMG 332 TM AH120, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7142)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X20)
- RIDGID DIE, SHEAR1316 (64033)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32001)
- TUNGALOY Turning Indexable Insert CCMT21.52, PK10 (6749951)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6811631)
- TUNGALOY Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (6802122)
- TUNGALOY Turning Indexable Insert, TPG322 TH, PK10 (6808852)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6741638)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809675)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- Tungaloy Indexable Tools