Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet
Mfr # 6998108
Zoro # G0533955
product price: $15.69
/ea
Sold in multiples of 10 for $156.90
$156.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6998108
- Zoro # G0533955
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.150" |
Depth of Cut | 0.0590 in |
Description
Diamond Turning Insert, Chip-Breaker Code TS, Inscribed Circle 3/8 in, TiCNO, ANSI Code VNMG331-TS, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- LEATHERMAN Holster, Polymer, For Raptor Shears, Black (939910)
- SP AIR 1/4" The Perfect Impact Ratchet (SP-7260RP)
- DRILL AMERICA 15/64" HSS Polished Jobber Length Drill Bit (DWDP15/64)
- TUNGALOY Turning Indexable Insert CCMT32.52, PK10 (6749957)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747791)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994809)
- TUNGALOY Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (6802122)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6741702)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994701)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6811631)
- Tungaloy Turning Inserts