Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet
Mfr # 6809453
Zoro # G1925141
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6809453
- Zoro # G1925141
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.150" |
Depth of Cut | 0.0590 in |
Description
Diamond Turning Insert, Chip-Breaker Code TS, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNMG 331 TS NS520, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI 25pk (48-00-8706)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- JOHNSON LEVEL & TOOL Locator, Pitch/Slope (750)
- REGAL CUTTING TOOLS 5/8-18 H5 3 Flt. Plug TC-LT Spiral Point Tap (030024TC)
- TUNGALOY Turning Indexable Insert, VNMG16040, PK10 (6741714)
- TUNGALOY Turning Indexable Insert, TPG322 NS, PK10 (6850522)
- TUNGALOY Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (6864987)
- TUNGALOY Turning Insert, Diamond, 3, VBMT, 2 (6774064)
- TUNGALOY Turning Indexable Insert CCMT21.50, PK10 (6998418)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6780669)
- KYOCERA Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide (CPMH322HQ CA525)
- Tungaloy Indexable Tools