Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide
Mfr # 6856777
Zoro # G2618099
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCMT
- Insert Size 21.51
- Chip-Breaker Yes
- Grade AH725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 6856777
- Zoro # G2618099
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.016" |
Cutting Edge Length | 0.3070 in |
Depth of Cut | 0.0984 in |
Description
Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCMT 21.51 PS AH725, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 12'' x 1-1/4-7 Wet Core Bit Extension (EXT-12)
- DRILL AMERICA m24x.5 HSS Metric Hand Tap (DWTSMT24X.5)
- TEKTON 13 oz. Dead Blow Hammer (HDB30013)
- MILWAUKEE TOOL 1-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8627)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6772391)
- TUNGALOY Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (6805345)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6707285)
- TUNGALOY Turning Indexable Insert, VNMG16040, PK10 (6741714)
- TUNGALOY Diamond Turning Insert, Diamond, 3/16 in, CCGT, .5, Carbide (6862124)
- TUNGALOY Turning Indexable Insert, TPG322 NS, PK10 (6850522)
- SUMITOMO CCMT32.52 EGU Grade AC5015S Carbide Turning Insert (19T5DCN)
- Tungaloy Indexable Tools