Shop All Parting & Grooving Inserts
Tungaloy
Cut Off Insert, PVD, Single Ended, Carbide
Mfr # 6860574
Zoro # G0534025
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Ended
- Insert Seat Size 3
- Width 0.118 in
- Depth 0.787 in
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6860574
- Zoro # G0534025
- Country of Origin Korea, Republic of
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.118 in |
Depth | 0.787 in |
Corner Radius | 0.2000 in |
Overall Length | 20.00mm |
Insert Size | 3 |
Seat Size | 3 |
Cutting Height | 5.00mm |
Reference Length | 20.00mm |
Max. Grooving Width | 3.00mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code SGM3-020-6R AH725, Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1INCH)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- J.W. WINCO GN6335.5-ST-50-M10-55 Star Knob-Plastic (10N55SA2/ST)
- RIDGID Latch, Drum (83747)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737173)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6804983)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737172)
- TUNGALOY Parting Off Indexable Insert, DGM3, PK10 (6745864)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6804987)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- SUMITOMO GCMN6002-GG, Grade AC5025S, 6mm Groove Width, Carbide Grooving Insert (18T6ALP)
- Tungaloy Indexable Tools