Shop All Parting & Grooving Inserts
Tungaloy
Cut Off Insert, CVD, Single Ended, Carbide
Mfr # GE50 T9125
Zoro # G0534031
product price: $11.89
/ea
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Ended
- Insert Seat Size 5
- Width 0.197 in
- Depth 0.472 in
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # GE50 T9125
- Zoro # G0534031
- Country of Origin Japan
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 5 |
Width | 0.197 in |
Depth | 0.472 in |
Corner Radius | 0.2000 in |
Insert Size | 5 |
Overall Length | 12.00mm |
Reference Length | 12.00mm |
Seat Size | 5 |
Cutting Height | 4.50mm |
Max. Grooving Width | 5.00mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GE50 T9125, Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- PROTO SAE L Key, 5/16 in Tip Size, 6 in Long, 1 1/4 in Short (J46220)
- ELESA Fold-away handles, IR.620/65 S.D.20 (IR.620)
- DURSTON MANUFACTURING 13Pc Master Spark Plug Tool Set 3/8 Drive (SPM100)
- TUNGALOY Cut Off Insert, Uncoated, 2 Edges, Carbide (6860565)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737172)
- TUNGALOY Parting Off Indexable Insert, DGM3, PK10 (6745864)
- HHIP 5/32 X 11/16 X 5" P4 5% Cobalt Parallel Cut-Off Blade (2000-7055)
- HHIP 3/32 X 1/2 X 4-1/2" Cobalt Cut-Off Blade (2000-1102)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- Tungaloy Parting & Grooving Inserts