Shop All Collets
Tungaloy
Collet, SC 1-1/4, 3/8in
Mfr # 4504895
Zoro # G0177497
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SC 1-1/4
- Range 0.375"
- For Use With Solid Carbide Cutting Tools
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8" |
Overall Length | 2.8350 in |
Min. Size | 3/8 in |
Max. Body Dia. | 3/8 in |
Head Dia. | 1-1/4 in |
Details
Item | Collet |
Collet Series | SC 1-1/4 |
Range | 0.375" |
For Use With | Solid Carbide Cutting Tools |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | SC Sealed Straight |
Description
Collet, SC 1-1/4, Round, Overall Length 2.8350 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 7/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9008)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- STARRETT Pin Vise Set, 0.010-0.200, Taper, 4Pc (S240Z)
- PROTO Combo Wrench Set, Antislip, 7/16-5/8in, 4Pc (J1270B)
- TUNGALOY ER Collet, ER11 SPR 2-3 (4500177)
- TUNGALOY Collet, ER32, 1/4in (4500563)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- TUNGALOY Collet, ER32, 1/8in (4500709)
- TUNGALOY ER Collet, ER32 SPR 7-8 (4500139)
- HHIP ER-40 3/4" Spring Collet (3900-5285)
- HHIP 7/8" R8 Round Collet (3900-0826)
- Tungaloy Collets