Shop All Collets
Tungaloy
Collet, SC 1-1/4, 1in
Mfr # 4504899
Zoro # G0177521
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SC 1-1/4
- Range 1.000"
- Coolant Through Yes
- For Use With Solid Carbide Cutting Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1" |
Overall Length | 2.8350 in |
Head Dia. | 1-1/4 in |
Max. Body Dia. | 1 in |
Min. Size | 1 in |
Details
Item | Collet |
Collet Series | SC 1-1/4 |
Range | 1.000" |
Coolant Through | Yes |
For Use With | Solid Carbide Cutting Tools |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Collet Type | SC Sealed Straight |
Measurement System | Fractional Inch |
Face Shape | Round |
Description
Collet, SC 1-1/4, Round, Overall Length 2.8350 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9094)
- DRILL AMERICA #28 Cobalt Jobber Length Drill Bit (DWDCO28)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-3/4" 12 PT IMP (MT1811B)
- TUNGALOY Collet, ER32, 1/8in (4500709)
- TUNGALOY ER Collet, ER16 SEAL 3- 4 JET2 (4500300)
- TUNGALOY Collet, ER32, 1/4in (4500563)
- TUNGALOY ER Collet, ER11 SPR 2-3 (4500177)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- Tungaloy Collets