Shop All Collets
Tungaloy
Collet, ER32, 3/16in
Mfr # 4500560
Zoro # G0177418
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.187"
- Includes Shrink Holder
- For Use With Solid Carbide Tools
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/16" |
Hole Dia. | 3/16 in |
Nose Dia. | 0.3940 in |
Taper Size | ER32 |
Details
Item | Shrink Fit Tool Holder |
Collet Series | ER32 |
Range | 0.187" |
Includes | Shrink Holder |
For Use With | Solid Carbide Tools |
Coolant Through | Yes |
List Number | ER32 SRK |
Series | TungShrink ER-SRK |
Coolant Fed | Coolant Through |
Description
Shrink Fit Tool Holder, Hole Dia. 3/16 in, Taper Size ER32, Nose Dia. 0.3940 in, Coolant Fed Coolant Through, For Use With Solid Carbide Tools, Includes Shrink Holder, Series TungShrink ER-SRK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-Inch Utility Bucket S-Hook (BC311)
- TEMPO COMMUNICATIONS Electrician Knife/Scissors, 1-3/4 in (PT-K01A)
- MONTANA BRAND 26 Piece Power Driving Bit Set (MB-64866)
- J.W. WINCO JW Winco GN817.4-10-12-5/8X11-CK Indexing Plunger (817.4-10-12-5/8X11-CK)
- TUNGALOY Collet, ER32, 1/4in (4500563)
- TUNGALOY Collet, ER32, 1/8in (4500709)
- TUNGALOY ER Collet, ER11 SPR 2-3 (4500177)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HHIP 1/16 5C Nylon Emergency Collet (3900-1613)
- HHIP 24 Piece ER-40 Collet Rack (3900-8688)
- Tungaloy Collets