Shop All Collets
Tungaloy
Collet, ER32, 1/4in
Mfr # 4500563
Zoro # G0177436
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.500"
- Includes Shrink Holder
- Coolant Through Yes
- For Use With Solid Carbide Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4" |
Hole Dia. | 45/64 in |
Taper Size | ER32 |
Nose Dia. | 0.4330 in |
Details
Item | Shrink Fit Tool Holder |
Collet Series | ER32 |
Range | 0.500" |
Includes | Shrink Holder |
Coolant Through | Yes |
For Use With | Solid Carbide Tools |
Coolant Fed | Coolant Through |
Series | TungShrink ER-SRK |
List Number | ER32 SRK |
Description
Shrink Fit Tool Holder, Hole Dia. 45/64 in, Taper Size ER32, Nose Dia. 0.4330 in, Coolant Fed Coolant Through, For Use With Solid Carbide Tools, Includes Shrink Holder, Series TungShrink ER-SRK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Yellow (1717-4800)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 3/8"-Spline (JSCR12)
- WERA Torque Screwdriver, 1/4", 25 to 55 in.-lb. (05074712001)
- HUSKIE TOOLS Battery Charger For Li-Ion 16V-20V (CH-94)
- TUNGALOY Collet, ER32, 1/8in (4500709)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- TUNGALOY ER Collet, ER11 SPR 2-3 (4500177)
- HHIP ER-40 3/4" Spring Collet (3900-5285)
- TECHNIKS Double Angle Collet, DA300, 1/4 in. (01630-1/4)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- Tungaloy Collets, Chucks & Accessories