Shop All Automotive Battery Accessories
Tundra
Remote Control Cable, 20 ft.
Mfr # CRJ11240
Zoro # G1876205
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 20 ft Beige Cable
- Length 11"
- Type Remote Control Cable
- Category Type Battery and Charger Accessories
- For Use With Replacement Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # CRJ11240
- Zoro # G1876205
- UPC # 686695812076
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Length | 11" |
Cable Length | 20 ft. |
Details
Includes | 20 ft Beige Cable |
Type | Remote Control Cable |
Category Type | Battery and Charger Accessories |
Item | Remote Control Cable |
For Use With | Replacement Part |
Description
Remote Control Cable, For Use With Replacement Part, Includes 20 ft Beige Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN HD Headache Rack (57-8003)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1876X (1876X)
- WAI GLOBAL WIPER MOTOR PULSE BOARD, WPM158PB (WPM158PB)
- FJC Flush Kit (2710)
- TUNDRA CNL Fuse, 250A hr. (F250)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM1012)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM2510)
- TUNDRA Inverter Installation Kit, w/6 ft. Cable (CM1506)
- TUNDRA LCD Remote Control, 8-Pin Connector (RCL2)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM2012)
- WESTWARD Booster Cable, SD, 8 AWG, 12 Ft, 200 Amp (5RXG1)
- Tundra Automotive Battery Accessories