Shop All Pipe Insulation
Tundra
PR38118TW Pipe Insulation, 6 ft L, Polyolefin, Charcoal, 1 in Pipe
Mfr # 31181T/PR38118TW
Zoro # G307391594
product price: $6.89
/ea
Sold in multiples of 40 for $275.60
$275.60
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
- Brand Tundra
- MFR # 31181T/PR38118TW
- Zoro # G307391594
- UPC # 64849391323
- Country of Origin Canada
- Category Pipe Insulation
Description
Tundra brand polyethylene pipe Insulation is a flexible and easytoapply tubing product available in semislit and selfsealing styles It is packaged in cartons that feature the copper tube sizes in bold colorcoded print The SelfSealing version has yellow selfseal release liner that is both easy to see and peel Tundra brand polyethylene pipe Insulation is sold in all the common sizes required for home plumbing systems, including special fittings for tees and 90 deg elbows This chemically inert pipe insulation has a closedcell structure that allows it to function as an efficient insulator
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
- FLUIDMASTER Tank Lever Euro White (683)
- BANJO 3/4" Male Adapter Dust Plug (75PL)
- LEGEND VALVE 1-1/2" X 11" GALVANIZED NIPPLE (356-155E)
- AQUATROL Adjustable Relief Valve, 2 In, 125 psi (69F1A1M2U1-125)
- TUNDRA Foam Pipe Insul 1/2Wx2-3/8X6Ft (52381T/PC12238TW)
- TUNDRA Pipe Insulation, 6 ft L, Steel, Charcoal, 1 in Copper, 34 in IPS PVC, 118 in AC Tubing Pipe (31180U/PR38118UW)
- TUNDRA PR38058TW Pipe Insulation, 6 ft L, Polyolefin, Charcoal, 12 in Pipe (30581T/PR38058TW)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11812)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (424-AC27834)
- KNAUF INSULATION 9" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 12/B (5001544)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS15834)
- Tundra Pipe & Tubing Insulation