Shop All Power Inverters
Tundra
Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets
Mfr # S3024
Zoro # G2442161
product price: $1,335.99
/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 6,000 W
- Continuous Output Power 3,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # S3024
- Zoro # G2442161
- UPC # 686695224022
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Dimensions
Depth | 25.0 in |
Width | 14.0 in |
Height | 7.25 in |
Overall Height | 4 1/8 in |
Overall Width | 10 3/4 in |
Inverter DxWxH | 22 5/8 in x 10 3/4 in x 4 1/8 in |
Overall Depth | 22 5/8 in |
Description
Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Pure Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 3,000 W, Peak Output Power 6,000 W, Number of Outlets 2, Input Voltage 24V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 99 Percent, Overall Depth 22 5/8 in, Overall Height 4 1/8 in, Overall Width 10 3/4 in, Outlet Type Hardwired, NEMA 5-15R, Case Material Steel, Includes LCD Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 800A, Fast-Acting, 700V AC, Bolt-On (FWP-800A)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Gray (HS367-S10-GRAY)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- TUNDRA Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (M2000)
- TUNDRA Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (S3000)
- TUNDRA Power Inverter, Pure Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (S1800)
- TUNDRA Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous, 2 Outlets (S1200)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- Tundra Power Inverters