Shop All Power Inverters
Tundra
Power Inverter, Pure Sine Wave, 5,000 W Peak, 2,500 W Continuous, 1 Outlets
Mfr # S2524
Zoro # G2442170
product price: $1,137.99
/ea
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 5,000 W
- Continuous Output Power 2,500 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # S2524
- Zoro # G2442170
- UPC # 686695224015
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Dimensions
Depth | 25.0 in |
Height | 7.25 in |
Width | 14.0 in |
Overall Height | 4 1/8 in |
Overall Width | 10 3/4 in |
Inverter DxWxH | 22 5/8 in x 10 3/4 in x 4 1/8 in |
Overall Depth | 22 5/8 in |
Description
Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Pure Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 2,500 W, Peak Output Power 5,000 W, Number of Outlets 2, Input Voltage 24V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 99 Percent, Overall Depth 22 5/8 in, Overall Height 4 1/8 in, Overall Width 10 3/4 in, Outlet Type (2) NEMA 5-15R, Hardwired, Case Material Steel, Includes LCD Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- ZORO SELECT Cable Clamp, Nylon, 1 1/2 In, PK10 (22CC50D1500B)
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- TUNDRA Power Inverter, Pure Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (S1800)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- TUNDRA Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous, 2 Outlets (S1200)
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- TUNDRA Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (M2000)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN242120500)
- Tundra Power Inverters