Shop All Power Inverters
Tundra
Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous, 2 Outlets
Mfr # S1200
Zoro # G1856569
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Continuous Output Power 1,200 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tundra
- MFR # S1200
- Zoro # G1856569
- UPC # 686695212036
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Dimensions
Depth | 16.7 in |
Width | 7.1 in |
Height | 3.3 in |
Overall Width | 7 1/8 in |
Overall Height | 3 1/4 in |
Overall Depth | 16 5/8 in |
Inverter DxWxH | 16 5/8 in x 7 1/8 in x 3 1/4 in |
Description
Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Pure Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 1,200 W, Peak Output Power 2,400 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 99 Percent, Overall Depth 16 5/8 in, Overall Height 3 1/4 in, Overall Width 7 1/8 in, Outlet Type (2) NEMA 5-15R, Case Material Aluminum, Includes Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/2 UR-50)
- DAYTON Control Transformer, 100 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ29)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60326R)
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- TUNDRA Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets (S600)
- TUNDRA Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (S3024)
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300012120S)
- Tundra Power Inverters