Shop All Power Inverters
Tundra
Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets
Mfr # M2500
Zoro # G1856587
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 2,500 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
- Outlet Type Hardwired, Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tundra
- MFR # M2500
- Zoro # G1856587
- UPC # 686695112077
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Dimensions
Width | 13.0 in |
Height | 8.5 in |
Depth | 24.25 in |
Overall Width | 10 3/8 in |
Overall Height | 5 1/8 in |
Inverter DxWxH | 24 3/8 in x 10 3/8 in x 5 1/8 in |
Overall Depth | 24 3/8 in |
Description
Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Modified Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 2,500 W, Peak Output Power 5,000 W, Number of Outlets 3, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 93 Percent, Overall Depth 24 3/8 in, Overall Height 5 1/8 in, Overall Width 10 3/8 in, Outlet Type (2) NEMA 5-15R, Hardwired, Case Material Steel, Includes LCD Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Flexible Copper Braid, 24 In (BD24)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 7A, 125V AC, 200A at 125V AC, 5 PK (GMC-7-R)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- GE Miniature Circuit Breaker, THQB Series 50A, 2 Pole, 120/240V AC (THQB2150)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- TUNDRA Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets (S600)
- TUNDRA Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (S3024)
- TUNDRA Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (S3000)
- TUNDRA Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous, 2 Outlets (S1200)
- TUNDRA Power Inverter, Pure Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (S1800)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500024W)
- Tundra Power Inverters