Shop All Automotive Battery Accessories
Tundra
Inverter Installation Kit, w/8 ft. Cable
Mfr # CM1508
Zoro # G1876397
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 8 ft Cable, 150A CNL Fuse, 2 AWG, Fuse Holder, Hardware, Loom, Strain Relief
- Length 8 ft.
- Type DC Installation Kit
- Gauge 2 AWG
- Depth (In.) 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # CM1508
- Zoro # G1876397
- UPC # 686695612072
- Country of Origin Canada
- Category Automotive Battery Accessories
Dimensions
Length | 8 ft. |
Depth (In.) | 12.2 in |
Cable Length | 8 ft |
Width (In.) | 8.4 in |
Height (In.) | 6.1 in |
Details
Includes | (2) 8 ft Cable, 150A CNL Fuse, 2 AWG, Fuse Holder, Hardware, Loom, Strain Relief |
Type | DC Installation Kit |
Gauge | 2 AWG |
For Use With | Mfr. No. M1500, ICM15245, ICM15270, ICM15280 |
Category Type | Battery Inverters |
Item | Inverter Installation Kit |
Compatible Manufacturer Model Number | M1500, M2524, S1200, S2524 |
Description
Inverter Installation Kit, Compatible Manufacturer Model Number M1500, M2524, S1200, S2524, Compatible Grainger Model Number 45MR76, 45MR80, 45MR84, 45MR88, Includes (2) 8 ft Cable, 150A CNL Fuse, 2 AWG, Fuse Holder, Hardware, Loom, Strain Relief, Cable Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Parts Washer Door Closure, Silver (62297)
- LUBRIPLATE 5 gal Synthetic Fluid Pail 220 ISO Viscosity, Colorless (L1001-060)
- CURT Replacment Drct-Wld Sq. Jck Gears for 28512 (28950)
- STREAMLIGHT Stinger Led Hl - Light Only - Gray (75694)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM2512)
- TUNDRA Inverter, 120VAC, 24VDC, 2500W, 3 Outlets (M2524)
- TUNDRA Automatic Battery Charger, 40 Output Amps (IBC4024)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM2510)
- TUNDRA Automatic Battery Charger, 45 Output Amps (IBC45)
- TUNDRA Remote Control Surface Mount (RCLSM)
- RESCUE Rescue 3000 Portable Power Pack (604055-001)
- Tundra Automotive Battery Equipment