Shop All Automotive Battery Accessories
Tundra
Inverter Installation Kit, w/12 ft. Cable
Mfr # CM1012
Zoro # G1856471
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 12 ft Cable, 100A CNL Fuse, 4 AWG, Fuse Holder, Hardware, Loom, Strain Relief
- Length 12 ft.
- Type DC Installation Kit
- Gauge 4 AWG
- Height (In.) 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # CM1012
- Zoro # G1856471
- UPC # 686695612010
- Country of Origin Canada
- Category Automotive Battery Accessories
Dimensions
Length | 12 ft. |
Height (In.) | 6.1 in |
Depth (In.) | 12.2 in |
Width (In.) | 8.4 in |
Cable Length | 12 ft |
Details
Includes | (2) 12 ft Cable, 100A CNL Fuse, 4 AWG, Fuse Holder, Hardware, Loom, Strain Relief |
Type | DC Installation Kit |
Gauge | 4 AWG |
Category Type | Battery Inverters |
For Use With | Mfr. No. M1000, ICM10245, ICM10270, ICM10280 |
Item | Inverter Installation Kit |
Compatible Manufacturer Model Number | IBC4024, IBC80, M1000, S600 |
Description
Inverter Installation Kit, Compatible Manufacturer Model Number IBC4024, IBC80, M1000, S600, Compatible Grainger Model Number 45MR75, 45MR83, 45MR92, 45MR94, Includes (2) 12 ft Cable, 100A CNL Fuse, 4 AWG, Fuse Holder, Hardware, Loom, Strain Relief, Cable Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Lanyard-Kill Switch Key, #420496-1 (420496-1)
- PERFORMANCE TOOL 40 In Plastic Creeper With 6 Casters, W85006 (W85006)
- INSTALLBAY BY METRA 22-18 Gauge 3M Red Nylon Butt Connector, 100-Pack (3MRNB)
- ILC Replacement for Military Ms25237-8918 replacement light bulb lamp, 10PK (MS25237-8918 MILITARY)
- TUNDRA Automatic Battery Charger, 45 Output Amps (IBC45)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM2512)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM1512)
- TUNDRA Inverter Cable, 5 ft. (CM705)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM1010)
- TUNDRA Inverter, 120VAC, 24VDC, 2500W, 3 Outlets (M2524)
- MIDWEST FASTENER 3/8"-16 x 5" Zinc J Hold Down Bolt 4PK (34844)
- Tundra Automotive Battery Equipment