Shop All Automotive Battery Accessories
Tundra
Inverter Cable, 3 ft.
Mfr # CM703
Zoro # G1856386
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 70A
- Includes (2) Cables
- Length 3 ft.
- Type DC Links Kit
- Gauge 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # CM703
- Zoro # G1856386
- UPC # 686695612249
- Country of Origin Canada
- Category Automotive Battery Accessories
Dimensions
Length | 3 ft. |
Cable Length | 3 ft |
Height (In.) | 1.5 in |
Depth (In.) | 12.0 in |
Width (In.) | 14.0 in |
Overall Length | 3 ft |
Details
Amps | 70A |
Includes | (2) Cables |
Type | DC Links Kit |
Gauge | 4 AWG |
Item | Inverter Cable |
Category Type | Battery Inverters |
For Use With | IBC45, IBC70, IBC80 |
Cable Wire Gauge | 4 AWG |
Cable Connection Type | Quick Connect |
Maximum Output Voltage | 12 V DC |
Description
Inverter Cable, Cable Connection Type Quick Connect, Cable Wire Gauge 4 AWG, Cable Length 3 ft, Maximum Output Voltage 12 V DC, Includes (2) Cables, For Use With IBC45, IBC70, IBC80, Overall Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Ford Schrader Adapter (0180-1280)
- CAMCO Rv Antifrz Hand Pump Kit (36003)
- ELECTRONIC SPECIALTIES $DVA 640 ADAPTER (ES640)
- ILC Replacement for ONAN 191-1949-04 STARTER (191-1949-04 STARTER)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM1012)
- TUNDRA Inverter, 120VAC, 24VDC, 3000W, 3 Outlets (M3024)
- TUNDRA LCD Remote Control, 8-Pin Connector (RCL3)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM3012)
- TUNDRA Automatic Battery Charger, 25 Output Amps (IBC2524)
- TUNDRA CNL Fuse, 250A hr. (F250)
- GARDNER BENDER FLX-3406B Black 6 ft. Flex Tubing (GA11161)
- Tundra Automotive Battery Accessories