Shop All Automotive Battery Inverters & Converters
Tundra
Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets
Mfr # M150
Zoro # G1856648
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 300 W
- Continuous Output Power 150 W
- Case Material Aluminum
- Inverter Output Form Modified Sine Wave
- Depth 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tundra
- MFR # M150
- Zoro # G1856648
- UPC # 686695112015
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Depth | 8.25 in |
Width | 6.0 in |
Height | 2.5 in |
Overall Height | 2 1/4 in |
Overall Depth | 6 1/8 in |
Overall Width | 3 3/8 in |
Inverter DxWxH | 6 1/8 in x 3 3/8 in x 2 1/4 in |
Description
Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Modified Sine Wave, DC Connection Lighter Plug, Continuous Output Power 150 W, Peak Output Power 300 W, Number of Outlets 1, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 93 Percent, Overall Depth 6 1/8 in, Overall Height 2 1/4 in, Overall Width 3 3/8 in, Outlet Type NEMA 5-15R, Case Material Aluminum, Application Small Utility Trucks, Fused Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- RONSTAN F20 Splicing Needle W/ Puller Medium 4-6Mm Line (RFSPLICE-F20)
- WEATHER GUARD Gm Van Window Screen, Rear Door (88028)
- ORALITE Reflective Tape, W 6 In, Red (18714)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 45A, 1500W (ICM15245)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- POWER UP! Power Inverter 175w 2AC2USB (193-601550)
- ILC Replacement For AIMS INVERTORS PRODUCTS PICOGLF20W12V120VR (PICOGLF20W12V120VR)
- POWERDRIVE 150 Watt Power Strip Inverter (PWD150S)
- Tundra Automotive Battery Equipment