Shop All Automotive Battery Accessories
Tundra
Inverter, 120VAC, 24VDC, 3000W, 3 Outlets
Mfr # M3024
Zoro # G2101849
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Buses, Coaches
- Includes LCD Remote Control
- Material Steel
- Length 24-1/4"
- Type Power Inverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # M3024
- Zoro # G2101849
- UPC # 686695124100
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Length | 24-1/4" |
Width | 13.0 in |
Height | 8.5 in |
Depth | 24.25 in |
Overall Height | 5 1/8 in |
Overall Depth | 24 3/8 in |
Overall Width | 10 3/8 in |
Inverter DxWxH | 24 3/8 in x 10 3/8 in x 5 1/8 in |
Description
Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Modified Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 3,000 W, Peak Output Power 6,000 W, Number of Outlets 3, Input Voltage 24V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 93 Percent, Overall Depth 24 3/8 in, Overall Height 5 1/8 in, Overall Width 10 3/8 in, Outlet Type (2) NEMA 5-15R, Hardwired, Case Material Steel, Includes LCD Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALTDOGG TGS02 4 Cubic Foot Tailgate Spreader (TGS02)
- SEA DOG Snap Stud-5/8" 6 Per Set, #299113-1 (299113-1)
- BUYERS PRODUCTS Black Window Screen 19x62 Inch-Use with 1501200/1501210 Service Body Ladder Rack (1501110)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- TUNDRA CNL Fuse, 250A hr. (F250)
- TUNDRA Inverter Cable, 5 ft. (CM705)
- TUNDRA LCD Remote Control, 8-Pin Connector (RCL2)
- TUNDRA Inverter, 120VAC, 24VDC, 2500W, 3 Outlets (M2524)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM1012)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM2510)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- Tundra Automotive Battery Equipment