Shop All Automotive Battery Accessories
Tundra
Battery Charger Installation Kit
Mfr # CM4512
Zoro # G1856410
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 45A
- Includes (2) 12 ft Cable, 6 AWG, 60A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
- Length 12 ft.
- Type DC Installation Kit
- Gauge 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # CM4512
- Zoro # G1856410
- UPC # 686695612218
- Country of Origin Canada
- Category Automotive Battery Accessories
Dimensions
Length | 12 ft. |
Height (In.) | 6.1 in |
Width (In.) | 8.4 in |
Depth (In.) | 12.2 in |
Cable Length | 12 ft |
Details
Amps | 45A |
Includes | (2) 12 ft Cable, 6 AWG, 60A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief |
Type | DC Installation Kit |
Gauge | 6 AWG |
Item | Battery Charger Installation Kit |
Charger Function | Charging |
Category Type | Battery Chargers |
For Use With | Mfr. No. IBC45 |
Compatible Manufacturer Model Number | IBC2524, IBC45 |
Description
Battery Charger Installation Kit, Compatible Manufacturer Model Number IBC2524, IBC45, Compatible Grainger Model Number 45MR90, 45MR93, Includes (2) 12 ft Cable, 6 AWG, 60A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief, Cable Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Pump, Washdown, 12 Vdc (04325143S)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- ARNOTT AIR SHOCK (AS-3430)
- AMES RESEARCH LABORATORIES Ames Research Laboratories Inc SEB5 5 Gallon Super Elasto Barrier (SEB5)
- TUNDRA Automatic Battery Charger, 45 Output Amps (IBC45)
- TUNDRA LCD Remote Control, 8-Pin Connector (RCL2)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM1010)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM3012)
- TUNDRA Inverter, 120VAC, 24VDC, 3000W, 3 Outlets (M3024)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM2512)
- MIDWEST FASTENER Rubber Battery Clip Insulator 10PK (70548)
- Tundra Automotive Battery Accessories