Shop All Automotive Battery Inverters & Converters
Tundra
Automatic Inverter and Battery Charger, 80A, 2500W
Mfr # ICS25280
Zoro # G1875986
Free Shipping & Returns
$1,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inverter Depth 25 in
- Charger Output Voltage 13.2V to 14.4V
- Inverter Width 14 in
- Inverter Output Voltage 120V AC
- Charger Input Voltage 105 to 130V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tundra
- MFR # ICS25280
- Zoro # G1875986
- UPC # 686695126098
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Inverter Depth | 25 in |
Inverter Width | 14 in |
Inverter Height | 8.5 in |
Charger Width | 8.4 in |
Charger Depth | 12.2 in |
Charger Height | 6.1 in |
Charger DxWxH | 12.2 in x 8.4 in x 6.1 in |
Description
Inverter and Battery Charger, Inverter Output Form Pure Sine Wave, Peak Output Power 5,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 8.5 in, Inverter Width 14 in, Inverter Depth 25 in, Standards UL458
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID High Temperature Heater Hose, 5/8In. 50Ft (470310151)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- WORLD POWER SYSTEMS Alternator, 8292N (8292N)
- GROTE Battery Splice, 1/0 AWG, Gray, PK10 (84-9220)
- TUNDRA Automatic Inverter and Battery Charger, 45A, 3000W (ICM30245)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 45A, 1500W (ICM15245)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- ILC Replacement For IOTA DLS45IQ4 (DLS-45-IQ4)
- Tundra Automotive Battery Inverters & Converters