Shop All Automotive Battery Inverters & Converters
Tundra
Automatic Inverter and Battery Charger, 80A, 2000W
Mfr # ICM20280
Zoro # G1876080
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 ft Link
- Cooling Method Fan
- Inverter Width 11.5 in
- Charger Output Voltage 13.2V to 14.4V
- Charger Width 8.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tundra
- MFR # ICM20280
- Zoro # G1876080
- UPC # 686695125091
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Inverter Width | 11.5 in |
Charger Width | 8.4 in |
Inverter Height | 7 in |
Charger Height | 6.1 in |
Inverter Depth | 19.5 in |
Charger Depth | 12.2 in |
Charger DxWxH | 12.2 in x 8.4 in x 6.1 in |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 4,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Features BOT Technology, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 7 in, Inverter Width 11.5 in, Inverter Depth 19.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon Mounting Pads, 1" X 1", PK100 (502622-100)
- MTD Starter Hsg. Asm (753-05158)
- PEAK Antifreeze Coolant, 1 gal. (PXA0B3)
- IWATA Lph400-Lv Air C (93548700)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- TUNDRA Automatic Inverter and Battery Charger, 45A, 3000W (ICM30245)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 45A, 1500W (ICM15245)
- ILC Replacement For IOTA DLS2740 (DLS-27-40)
- Tundra Automotive Battery Inverters & Converters