Shop All Automotive Battery Inverters & Converters
Tundra
Automatic Inverter and Battery Charger, 80A, 1000W
Mfr # ICM10280
Zoro # G1876126
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Method Fan
- Charger Width 8.4 in
- Inverter Depth 14.5 in
- Case Material Aluminum, Steel
- Charger Input Amps 14.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tundra
- MFR # ICM10280
- Zoro # G1876126
- UPC # 686695125039
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Charger Width | 8.4 in |
Inverter Depth | 14.5 in |
Inverter Width | 11 in |
Charger Height | 6.1 in |
Charger Depth | 12.2 in |
Inverter Height | 7.3 in |
Charger DxWxH | 12.2 in x 8.4 in x 6.1 in |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 2,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 7.3 in, Inverter Width 11 in, Inverter Depth 14.5 in, Standards UL458
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C 134a Charge and Ester Lubricant Can Yellow/Green Tint, 1 PK (16600)
- DONALDSON Fuel Filter, Water Separator Cartridge, P552024 (P552024)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK6428 (MK6428)
- MAIN FILTER LAYMOR 9101798 Hydraulic Filter Replacement (MF0057995)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 45A, 1500W (ICM15245)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- TUNDRA Automatic Inverter and Battery Charger, 45A, 3000W (ICM30245)
- POWERDRIVE 150 Watt Power Strip Inverter (PWD150S)
- Tundra Automotive Battery Inverters & Converters