Shop All Automotive Battery Inverters & Converters
Tundra
Automatic Inverter and Battery Charger, 70A, 1500W
Mfr # ICM15270
Zoro # G1876117
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Output Voltage 13.2V to 14.4V
- Charger Input Amps 13.1
- Inverter Output Voltage 120V AC
- Inverter Depth 19.5 in
- Inverter Input Voltage 10.5 to 15V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # ICM15270
- Zoro # G1876117
- UPC # 686695125053
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Inverter Depth | 19.5 in |
Charger Width | 8.4 in |
Inverter Height | 7 in |
Charger Depth | 12.2 in |
Inverter Width | 11.5 in |
Charger Height | 6.1 in |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 3,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Features BOT Technology, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 7 in, Inverter Width 11.5 in, Inverter Depth 19.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Element, 20-1/2" H x 20-1/2" L (RS30134)
- TRACERLINE UV Leak Detection Kit (TP9834-BX)
- WEILER 10" Bi-Level Scrub Brush, Stiff Crimped Polypropylene Fill (44692)
- SPICER Drive Shaft End Yoke, 2-4-533 (2-4-533)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- TUNDRA Automatic Inverter and Battery Charger, 45A, 3000W (ICM30245)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 45A, 1500W (ICM15245)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRB1000 (PWRB1000)
- ILC Replacement For AIMS INVERTORS PRODUCTS REMOTEHF (REMOTEHF)
- Tundra Automotive Battery Equipment