Shop All Automotive Battery Inverters & Converters
Tundra
Automatic Inverter and Battery Charger, 45A, 3000W
Mfr # ICM30245
Zoro # G1876056
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inverter Height 8.5 in
- Standards UL458
- Case Material Aluminum, Steel
- Inverter Width 13 in
- Charger Depth 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # ICM30245
- Zoro # G1876056
- UPC # 686695125138
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Inverter Height | 8.5 in |
Inverter Width | 13 in |
Charger Depth | 12.2 in |
Charger Width | 8.4 in |
Inverter Depth | 24.3 in |
Charger Height | 6.1 in |
Charger DxWxH | 12.2 in x 8.4 in x 6.1 in |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 6,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Features BOT Technology, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 8.5 in, Inverter Width 13 in, Inverter Depth 24.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Speedometer Cable, Ca-3011 (CA-3011)
- OTC Brake Bleeder, Vacuum, 10-13/16 in L, 3 pcs (8101-SET)
- UWS 60" Single Topside Truck Tool Box, Black (EC40032)
- PERFORMANCE TOOL Universal Engine Lift Plate, W41034 (W41034)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 45A, 1500W (ICM15245)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- CUMMINS 400W Car Power Inverter DC 12V to 110V AC Converter Full Kit (CMN400)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV5K24012W (PWRINV5K24012W)
- Tundra Automotive Battery Equipment