Shop All Automotive Battery Inverters & Converters
Tundra
Automatic Inverter and Battery Charger, 25A, 3000W
Mfr # ICS30425
Zoro # G2442100
Free Shipping & Returns
$1,855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 ft Link
- Charger Function Charging
- Inverter Height 8.5 in
- Charger Output Voltage 26.4V to 28.8V
- Charger Input Voltage 105 to 130V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tundra
- MFR # ICS30425
- Zoro # G2442100
- UPC # 686695246031
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Inverter Height | 8.5 in |
Charger Width | 8.4 in |
Charger Depth | 12.2 in |
Inverter Width | 14 in |
Inverter Depth | 25 in |
Charger Height | 6.1 in |
Charger DxWxH | 12.2 in x 8.4 in x 6.1 in |
Description
Inverter and Battery Charger, Inverter Output Form Pure Sine Wave, Peak Output Power 6,000 W, Inverter Input Voltage 20 to 30V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 26.4V to 28.8V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 8.5 in, Inverter Width 14 in, Inverter Depth 25 in, Standards UL458
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Design Rectangular, 8-13/32" W (PA32000)
- SPRINGFIELD MARINE Springfield Marine 2100032 KingPin Adapter for Taper-Lock Base - 1 Pack (2100032)
- OPTRONICS 8-Led 2.5in. Red Marker/Clearance Light With Reflex Lens (MCL59RB)
- MAIN FILTER GRESEN K22001 Hydraulic Filter Replacement (MF0057995)
- TUNDRA Automatic Inverter and Battery Charger, 45A, 3000W (ICM30245)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 45A, 1500W (ICM15245)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- PROGRESSIVE DYNAMICS RV Converter/Charger, 60 Amp (PD9260CV)
- Tundra Automotive Battery Equipment