Shop All Automotive Battery Inverters & Converters
Tundra
Automatic Battery Charger/Inverter, Charging, 45A, 1500W
Mfr # ICM15245
Zoro # G1856289
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Method Fan
- Automatic/Manual Automatic
- Inverter Output Voltage 120V AC
- Charger Input Voltage 105 to 130V AC
- Charger Height 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # ICM15245
- Zoro # G1856289
- UPC # 686695125046
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Charger Height | 6.1 in |
Charger Width | 8.4 in |
Inverter Depth | 19.5 in |
Inverter Width | 11.5 in |
Charger Depth | 12.2 in |
Inverter Height | 7 in |
Charger DxWxH | 12.2 in x 8.4 in x 6.1 in |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 3,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Features BOT Technology, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 7 in, Inverter Width 11.5 in, Inverter Depth 19.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-5/8 x 2-23/64 x 5/16", CRW1, NBR (16084)
- FAIRCHILD INDUSTRIES Kd1002-10A - 1986-1989 Dodge D100 Pickup Weatherstrip Kit (KD1002-10A)
- CURT Puck System 5th Wheel Rails, Select Chevy Silverado, GMC Sierra 2500 HD, 3500 HD (16050)
- BUYERS PRODUCTS Multi-Purpose Storage Basket, 10" H (LT44)
- TUNDRA Automatic Inverter and Battery Charger, 45A, 3000W (ICM30245)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- POWERDRIVE 150 Watt Cup Inverter (PWD150C)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV5K24012W (PWRINV5K24012W)
- Tundra Automotive Battery Equipment